Beli grating steel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Bakrie Pipe Black Steel Pipe SIO
    Mulai

    Rp209.900

    Bakrie Pipe Black Steel Pipe SIO
    Deskripsi:
    Pipa baja hitam untuk aplikasi umum
  2. D-Grid M-CLIP Fiberglass Reinforced Polymer (FRP) Moulded Grating
    Mulai

    Rp49.900

    D-Grid M-CLIP Fiberglass Reinforced Polymer (FRP) Moulded Grating
    Deskripsi:
    MClip untuk Fiberglass Reinforced Polymer (FRP) Grating H25 & H38 – Stainless Steel SS304 (Termasuk Mur & Baut) MClip adalah klip pengunci untuk FRP grating. Terbuat dari stainless steel SS304 yang anti-karat dan tahan lama, cocok untuk area industri, outdoor, atau lingkungan korosif.Digunakan untuk mengikat grating ke struktur pendukung agar tidak bergeser atau terangkat. Sudah termasuk mur dan baut SS304, siap pasang tanpa perlu beli terpisah.
    atribut:
    • Contents: (Clamping Plate + Nuts + Bolts)
    • Material: Stainless Steel SS304
  3. TRUSCO Colored Grating (Embossed)
    Mulai

    Rp1.299.900

    TRUSCO Colored Grating (Embossed)
    atribut:
    • Material: Rigid Polyvinyl Chloride (PVC)
    • Set Contents: Joint Spencer
    • Width (mm): 600
    • Thickness (mm): 48
  4. monotaro Grating for sidewalks, pressure-welded type
    Mulai

    Rp449.900

    monotaro Grating for sidewalks, pressure-welded type
    Deskripsi:
    This grating is for U-shaped gutters, side gutters, and sidewalks. It is a pressure-welded type.For U-shaped gutters, gutters, and sidewalks.*Please use for gutters. *When handling, wear gloves to avoid injury. *Do not use in places where loads exceeding the design conditions are applied. *Ask a professional for installation and removal. *Do not modify. *Do not use damaged or deformed gratings. *If oil or other substances get on the product, remove them immediately. *Do not insert your fingers into the gaps.
    atribut:
    • Bar Height (mm): About 19
    • Cell Spacing (mm): About 30
    • Height (mm): About 30
    • Length (mm): About 993
    • Material: Q235B (SS400 equivalent)
    • Shape: Coarse plane
    • Surface Treatment: Zinc plating
    • Teeth Spacing: Coarse
    • Tolerance: ±3mm
    • Type: For sidewalk
  5. Alcopan ACP Indoor 3mm PE series
    Mulai

    Rp409.900

    Alcopan ACP Indoor 3mm PE series
    Deskripsi:
    Kokoh, tidak mudah patah, warna tahan lama.
    atribut:
    • Dimensions (mm): 3x1220x2440
  6. Panasonic Ceiling Fan 3 Blade (Kipas Plafon)
    Mulai

    Rp1.099.900

    Panasonic Ceiling Fan 3 Blade (Kipas Plafon)
    Deskripsi:
    Ceiling Fan Panasonic F44SZL - Ceiling Fan 44 inch + Remote (PANA IMPORT) disertai dengan remote yang dapat anda atur kecepatan baling-balingnya dari jarak jauh. Sangat memudahkan anda dalam segala hal, membuat sirkulasi ruangan anda menjadi bersih dan terbebas dari kelembaban udara.Diameter : 44 Inch
    atribut:
    • SNI License: Yes
    • SNI Number: PCS 00017.01
  7. monotaro Grating for sidewalks
    Mulai

    Rp459.900

    monotaro Grating for sidewalks
    Deskripsi:
    This is a grating for U-shaped gutters, gutters, and sidewalks.For U-shaped gutters, gutters, and sidewalks.*Please use for gutters. *When handling, wear gloves to avoid injury. *Do not use in places where loads exceeding the design conditions are applied. *Ask a professional for installation and removal. *Do not modify. *Do not use damaged or deformed gratings. *If oil or other substances get on the product, remove them immediately. *Do not insert your fingers into the gaps.
    atribut:
    • Bar Height (mm): About 19
    • Cell Spacing (mm): About 33
    • Height (mm): About 30
    • Length (mm): About 995
    • Material: Q235B (SS400 equivalent)
    • Shape: Coarse plane
    • Surface Treatment: Zinc plating
    • Teeth Spacing: Coarse
    • Tolerance: ±3mm
    • Type: For sidewalk
  8. Non Brand M3751 Bar Grating Aluminum
    Mulai

    Rp14.999.900

    Non Brand M3751 Bar Grating Aluminum
    Deskripsi:
    Smooth aluminum bar grating has a flat, untextured surface that's easier to clean than a serrated surface.
    atribut:
    • Application: Marine, Mezzanine Floors, Sewage and Waste Treatment Plants, Walkways
    • Bearing Bar Spacing (inch): 1.188
    • Bearing Bar Thickness (inch): 0.188
    • Cross Bar Spacing (inch): 4
    • For Use Indoor/Outdoors: Yes
    • Includes Mounting Hardware: No
    • Material: Aluminum
    • Material Grade: 6063
    • Overall Length (ft): 6
    • Overall Width (inch): 24
    • Shape: Rectangle
    • Standard: ISO 9001:2015 Certified
    • System of Measurement: Inch
    • Top Surface: Smooth
    • UNSPSC: 30103203
  9. D-Grid Moulded Grating Concave Mesh
    Mulai

    Rp4.399.900

    D-Grid Moulded Grating Concave Mesh
    Deskripsi:
    Produk ini merupakan grating berbahan Fiberglass Reinforced Polymer (FRP) yang memiliki tipe permukaan cekung/concave . Dirancang untuk memberikan kekuatan struktural tinggi, ketahanan korosi, serta isolasi listrik yang baik. Sangat ideal untuk digunakan di lingkungan industri, area rawan korosi, maupun zona kelistrikan.
    atribut:
    • Color: Random (Yellow, Grey)
    • Length (mm): 4000
    • Material: Fiberglass Reinforced Polymer (FRP)
    • Resin: Terephthalic
    • Standard Specification: UV Protection, Corrosion Resistance, Food Grade
    • Width (mm): 1000
  10. Non Brand M3764 Bar Grating Aluminum
    Mulai

    Rp28.999.900

    Non Brand M3764 Bar Grating Aluminum
    Deskripsi:
    Smooth aluminum bar grating has a flat, untextured surface that's easier to clean than a serrated surface.
    atribut:
    • Application: Marine, Mezzanine Floors, Sewage and Waste Treatment Plants, Walkways
    • Bearing Bar Spacing (inch): 1.188
    • Bearing Bar Thickness (inch): 0.188
    • Cross Bar Spacing (inch): 4
    • For Use Indoor/Outdoors: Yes
    • Includes Mounting Hardware: No
    • Load Capacity (lbs): 632
    • Material: Aluminum
    • Material Grade: 6063
    • Overall Height (inch): 1
    • Overall Length (ft): 6
    • Overall Width (ft): 4
    • Shape: Rectangle
    • Standard: ISO 9001:2015 Certified
    • System of Measurement: Inch
    • Top Surface: Smooth
    • UNSPSC: 30103203
  11. Bakrie Pipe Baja Karbon SCH40
    Mulai

    Rp1.099.900

    Bakrie Pipe Baja Karbon SCH40
    atribut:
    • Schedule No: 40
    • ASTM A-53: Grade B
    • Carbon: 0.3
    • Chromium: 0.4
    • Copper: 0.4
    • Length Size (m): 6
    • Manganese: 1.2
    • Nickel: 0.4
    • Phosporus: 0.05
    • Sulfur: 0.045
    • Tensil Strength (minute): 6000psi (415MPa)
    • Yield Strength (minute): 35000psi (240MPa)
  12. Bakrie Pipe Black Steel Pipe SCH 40 S53
    Mulai

    Rp289.900

    Bakrie Pipe Black Steel Pipe SCH 40 S53
    Deskripsi:
    Pipa baja yang umumnya digunakan untuk aplikasi mekanik dan bertekanan seperti untuk saluran uap, gas dan udara.
    atribut:
    • ASTM A-53: Grade B
    • Carbon: 0.3
    • Manganese: 1.2
    • Minimum Tensile Strength (MPa): 415
    • Minimum Tensile Strength (psi): 60000
    • Minimum Yield Strength (MPa): 240
    • Minimum Yield Strength (psi): 35000
    • Phosphorus: 0.05
    • Schedule No: 40
  13. Spindo Pipa Black Steel
    Mulai

    Rp369.900

    Spindo Pipa Black Steel
    Deskripsi:
    Diameter 25mm, tebal 3.2mm; berat 2.41 kg/m
    atribut:
    • Length (m): 6
    • Material: Carbon Steel
  14. D-Grid Moulded Grating Anti-Skid Mesh
    Mulai

    Rp5.299.900

    D-Grid Moulded Grating Anti-Skid Mesh
    Deskripsi:
    Produk ini merupakan grating berbahan Fiberglass Reinforced Polymer (FRP) yang m Memiliki tipe permukaan anti-skid. Dirancang untuk memberikan kekuatan struktural tinggi, ketahanan korosi, serta isolasi listrik yang baik. Sangat ideal untuk digunakan di lingkungan industri, area rawan korosi, maupun zona kelistrikan.
    atribut:
    • Color: Random (Yellow, Grey)
    • Length (mm): 4000
    • Material: Fiberglass Reinforced Polymer (FRP)
    • Resin: Terephthalic
    • Standard Specification: UV Protection, Corrosion Resistance, Food Grade
    • Width (mm): 1000
  15. Spindo Carbon Steel Pipe (Black Steel)
    Mulai

    Rp309.900

    Spindo Carbon Steel Pipe (Black Steel)
    Deskripsi:
    Diameter 25mm, tebal 3.38mm; berat 2.5 kg/m
Daftar Harga grating steel Terbaru October 2026
Bakrie Pipe Black Steel Pipe SIORp209.900
Non Brand Bar Grating AluminumRp4.299.900
MUTU Grater Stainless Steel (Parutan)Rp289.900
D-Grid M-CLIP Fiberglass Reinforced Polymer (FRP) Moulded GratingRp49.900
TRUSCO Colored Grating (Embossed)Rp1.299.900
monotaro Grating for sidewalks, pressure-welded typeRp449.900
Alcopan ACP Indoor 3mm PE seriesRp409.900
Panasonic Ceiling Fan 3 Blade (Kipas Plafon)Rp1.099.900
monotaro Grating for sidewalksRp459.900
Non Brand M3751 Bar Grating AluminumRp14.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait